References
Milwaukee:M18 FMTIW2P12-0X
Rubix:2184548
Manufacturer :4933478452
EAN:4058546346430

Technical specification
Product details : Klucz udarowy M18 FMTIW2P12-0X 1/2" 745Nm 18V FUEL. w walizce, bez wyposażenia 4933478452
M18 FUEL™ ½" mid-torque impact wrench with pin detent. Industry-leading performance at 881 Nm of nut-busting torque and 745 Nm of fastening torque. Only 152 mm overall length. 4-Mode DRIVE CONTROL incl. Auto shut-off control applies no more than 34 Nm of torque to prevent over tightening and bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Tri-LEDs deliver high definition lighting to increase workspace visibility. Weight with battery 2,3kg. Supplied without batteries and charger in a HD Box.
Strengths
•Most versatile cordless impact wrench in the MILWAUKEE® impressive arsenal with an industry-leading performance at 881 Nm of nut-busting torque and 745 Nm of fastening torque
Incredibly compact design for this performance level, with only 152 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 47 Nm of torque for hand-tight fastening applications to prevent over-tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square detent pin
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Incredibly compact design for this performance level, with only 152 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 47 Nm of torque for hand-tight fastening applications to prevent over-tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square detent pin
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 745 N.m |
| Weight | 2.3 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
zł 1,840.13 excl. VAT
/ Each
zł 2,263.36 incl. VAT
- Delivery date on request
