References
INA:KH08-P
Rubix:607136
Manufacturer :0003651570000
EAN:4054364526627

Product details : Tuleja toczna KH08-P
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Length | 24 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
zł 30.14 excl. VAT
/ Each
zł 37.07 incl. VAT
- Delivery date on request
