References
INA:KB40-P
Rubix:607092
Manufacturer :0014574460000
EAN:4054362429722

Product details : Tulejka toczna KB40-P
with initial greasing, sealed on both sides, with relubrication facility.
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Series | kb..-pp |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Length | 80 mm |
| Sealing | sealed one side |
| Weight | 0.594 kg |
| Load rating stat. C | 6000 N |
| Load rating dyn. C0 | 4400 N |
| Number of ball rows | 6 |
| Thickness | 2.15 mm |
Show UNSPSC/ECL@SS
zł 204.29 excl. VAT
/ Each
zł 251.28 incl. VAT
- Delivery date on request
