References
INA:KB12-P
Rubix:607074
Manufacturer :0017181340000
EAN:4047643182362

Product details : Tulejka toczna KB12-P
with initial greasing, sealed on both sides, with relubrication facility.
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Series | kb..-p |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 79.74 excl. VAT
/ Each
zł 98.08 incl. VAT
- Delivery date on request
