References
Beta Tools:7860E XS
Rubix:705749
Manufacturer :078600900
EAN:8014230694320



Product details : Spodnie rob.easy light szare 7860e xs 078600900
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x13 mm |
|---|---|
| Logistic Weight | 619 g |
| Colour | orange |
| Size | xs |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
