References
Beta Tools:7863E XS
Rubix:705765
Manufacturer :078630900
EAN:8014230694481



Product details : Spodnie rob.na szel.easy l.szar.7863e xs 078630900
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x13 mm |
|---|---|
| Logistic Weight | 848 g |
| Colour | grey |
| Size | xs |
| Main material | polyester |
| Secondary colour | orange |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
