Needle roller bearing cage and roller assembly SKF K 81109 TN
CAGE A RLX K 81114 TN SKF
See technical informationReferences
SKF:K 81109 TN
Rubix:646663
Manufacturer :10434
EAN:7316577122803

Product details : Pierścień K 81109 TN
roller bearing needle for Cylindrical stop
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x65x65 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 6 mm |
| Series | k |
| Cage | polyamide |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
