Needle roller bearing cage and roller assembly INA K160X170X46/0-7
Needle roller cage assembly
See technical informationReferences
INA:K160X170X46/0-7
Rubix:596308
Manufacturer :0000174266063
EAN:4047643171984

Product details : Łożysko K160X170X46/0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x170x170 mm |
|---|---|
| Logistic Weight | 598 g |
| Inner diameter | 160 mm |
| Outer diameter | 170 mm |
| Width | 46 mm |
| Series | k |
| Reference speed | 1970 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 152000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 811.02 excl. VAT
/ Each
zł 997.55 incl. VAT
- Delivery date on request
