References
Stahlwille:08070021
Rubix:485902
EAN:4018754010837



Product details : Końcówka wkrętakowa BIT 0.5x4.0mm płaska 1161
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x40 mm |
|---|---|
| Logistic Weight | 6 g |
| Imprint | flat |
| Imprint size | 0,5 x 4,0 mm |
| Length | 39 mm |
Show UNSPSC/ECL@SS
zł 15.98 excl. VAT
/ Each
zł 19.66 incl. VAT
- Delivery date on request
