References
Gedore:148 8
Rubix:758393
Manufacturer :6415290
EAN:4010886641521

Product details : Wkrętak 148 8 6415290
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Imprint | flat |
| Imprint size | 8 mm |
| Blade length | 150 mm |
| Length | 270 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery date on request
