References
Stahlwille:08130020
Rubix:485928
EAN:4018754011278



Technical specification
Product details : Bit 1/4" TORX 1416 T20 08130020
Strengths
•For Inside Torx® Screws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x27 mm |
|---|---|
| Logistic Weight | 5 g |
| Imprint | torx profile |
| Imprint size | t20 |
| Blade length | 25 mm |
| Length | 26 mm |
Show UNSPSC/ECL@SS
zł 14.85 excl. VAT
/ Each
zł 18.27 incl. VAT
- Delivery date on request
