Screwdriver Beta Tools 1264 5X125
Set of 5 screwdrivers for slotted headless screws (Art. 1264)
See technical informationReferences
Beta Tools:1264 5X125
Rubix:563004
Manufacturer :012640018
EAN:8014230604275

Product details : Wkrętak płaski wąski betagrip 5x125mm 1264/5X125 012640018
Set of 5 screwdrivers for slotted headless screws (Art. 1264)
Strengths
Set of 5 screwdrivers for slotted headless screws (Art. 1264)
Applications
Hand tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x75x45 mm |
|---|---|
| Logistic Weight | 72,6 g |
| Imprint | flat |
| Imprint size | 1x5 mm |
| Blade length | 125 mm |
| Length | 233 mm |
Show UNSPSC/ECL@SS
zł 23.69 excl. VAT
/ Each
zł 29.14 incl. VAT
- Delivery date on request
