References
3M:7000089693
Rubix:561233
Manufacturer :7000089693
EAN:04046719402335

Technical specification
Product details : Kombinezon ochronny 4570 4XL
Wear 3M™ Protective Coverall 4570 for a strong and effective barrier you can trust against jet spray liquids, chemical permeation, and hazardous particles. The 3M protective coverall 4570 meets a wide variety of standards including EN 14126 Infective agents, EN 1073-2 Nuclear particulate resistance, EN 1149 Antistatic, EN ISO 13688, Type 6 Liquid Splash EN 13034, Type 5 Dust EN ISO 13982-1.Type 4 Liquid Spray EN 14605 and Type 3 Liquid Jet EN 14605. Designed in grey, this colour allows for low impact wear and applications where discretion is preferred such as incident first responders. Strong and robust it is made with a non-microporous PE laminate that offers a good level of chemical protection with permeation tested resistance against multiple chemicals. The seams are taped with chemically resistant co-extruded tape to offer protection against liquid chemical jet spray and provide extra strength. This coverall passes EN 14126 to all tests and achieves the highest class result possible. Also offering high particle hold out with a Til class 2 in EN 1073-2 nuclear particulates.3M protective coverall 4570 offers peace of mind about security and safety when worn, making them an essential addition to a workforce’s resources.
3M™ Protective Coverall 4570 is made of a strong 92gsm non-microporous PE laminate and features a double front closing system and large zip pull for easy wear. This coverall provides an excellent barrier to liquid splashes and jet sprays to Type 3 and hazardous particles to Til class 2 EN 1073-2.
Strengths
High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays;Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams;Integrated double stormflap system with large ring pulls for easy taking on and off with gloves;Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure;Protection against EN 14126 Biological agents;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks;EN 1073-2 nuclear particulate hold out Til class 2
Applications
3M™ Protective Coverall 4570 is made of a strong 92gsm non-microporous PE laminate and features a double front closing system and large zip pull for easy wear. This coverall provides an excellent barrier to liquid splashes and jet sprays to Type 3 and hazardous particles to Til class 2 EN 1073-2.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 375x270x25 mm |
|---|---|
| Package weight | 643,083 g |
| Colour | grey |
| Size | 4xl |
| High visibility | no |
| Main material | polypropylene |
| Secondary colour | no secondary color |
| Material | polypropylene |
Show UNSPSC/ECL@SS
- Delivery date on request







