Socket Beta Tools 729L 41
SOCKET WRENCHES WITH 1" FEMALE SQUARE DRIVE, HEXAGONAL MOUTH, LONG SERIES BETA 729L
See technical informationReferences
Beta Tools:729L 41
Rubix:702126
Manufacturer :007290341
EAN:8014230030173

Product details : Nasadka udarowa długa 1 41mm 729L/41
Phosphated finish
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x63x63 mm |
|---|---|
| Logistic Weight | 1436 g |
| Square drive adapter | 1 '' |
| Diameter | 41 mm |
| Length | 108 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.614 '' |
| Finishing | phosphate |
| Weight | 1436 g |
Show UNSPSC/ECL@SS
zł 253.3 excl. VAT
/ Each
zł 311.56 incl. VAT
- Delivery date on request
