References
Gedore:30 1/2AF
Rubix:757036
Manufacturer :2101033
EAN:4010886880425

Product details : Nasadka szeciokątna 30 1/2AF 2101033
Socket 3/8" hex 1/2" Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 12.7 mm |
| Length | 28 mm |
| Finishing | chromed |
| Weight | 35 g |
Show UNSPSC/ECL@SS
zł 33.32 excl. VAT
/ Each
zł 40.98 incl. VAT
- Delivery date on request
