References
Beta Tools:729 55
Rubix:702113
Manufacturer :007290055
EAN:8014230030043

Product details : Nasadka udarowa 1 55mm 729-55
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x75 mm |
|---|---|
| Logistic Weight | 1550 g |
| Square drive adapter | 1 '' |
| Diameter | 55 mm |
| Length | 84 mm |
| Square | 25.4 mm |
| Finishing | phosphate |
| Weight | 1293 g |
Show UNSPSC/ECL@SS
zł 220.3 excl. VAT
/ Each
zł 270.97 incl. VAT
- Delivery date on request
