References
Beta Tools:928AS 1.1/8
Rubix:702843
Manufacturer :009280206
EAN:8014230036205

Product details : Nasadka 3/4 calowa 1.1/8 928AS/1.1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x40x40 mm |
|---|---|
| Logistic Weight | 254 g |
| Length | 58 mm |
| Finishing | chromed |
| Weight | 254 g |
Show UNSPSC/ECL@SS
zł 59.8 excl. VAT
/ Each
zł 73.55 incl. VAT
- Delivery date on request
