References
Beta Tools:729 32
Rubix:702105
Manufacturer :007290032
EAN:8014230029962

Product details : Nasadka udarowa 1 32mm 729-32
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x71x66 mm |
|---|---|
| Logistic Weight | 687,3 g |
| Square drive adapter | 1 '' |
| Diameter | 32 mm |
| Length | 63 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.2598 '' |
| Finishing | phosphate |
| Weight | 687.3 g |
Show UNSPSC/ECL@SS
zł 121.64 excl. VAT
/ Each
zł 149.62 incl. VAT
- Delivery date on request
