References
Beta Tools:910AS-L 5/16
Rubix:702546
Manufacturer :009100351
EAN:8014230033006

Product details : Nasadka 3/8 długa 5/16 910ASL/5/16
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x50x25 mm |
|---|---|
| Logistic Weight | 40 g |
| Length | 55 mm |
| Finishing | chromed |
| Weight | 40 g |
Show UNSPSC/ECL@SS
zł 48.12 excl. VAT
/ Each
zł 59.19 incl. VAT
- Delivery date on request
