References
Gedore:DTT 42 10
Rubix:429191
Manufacturer :1669591
EAN:4010886836200



Product details : Klucz trzpieniowy 6-katny z chwytem T 10mm 1669591
Hexagon Allen key 10 mm With 3 hexagons, same size each end T-handle fixed
Strengths
•With 3 hexagons, same size each end
T-handle fixed
T-handle fixed
Technical specifications
Attributes
| Imprint size | 10 mm |
|---|---|
| Length | 300 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 94.81 excl. VAT
/ Each
zł 116.62 incl. VAT
- Delivery date on request
