T-key Beta Tools 951AS 3/16
T-wrenches with three chrome-plated hexagonal male ends
See technical informationReferences
Beta Tools:951AS 3/16
Rubix:602554
Manufacturer :009510755
EAN:8014230360812

Product details : Klucz trzpieniowy sześc. typu T 3/16" 951AS/3/16
T-wrenches with three chrome-plated hexagonal male ends
Strengths
T-wrenches with three chrome-plated hexagonal male ends
Applications
Hand tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x105x35 mm |
|---|---|
| Logistic Weight | 74,5 g |
| Imprint | hex / allen |
| Imprint size | 3/16 |
| Length | 195 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 82.18 excl. VAT
/ Each
zł 101.08 incl. VAT
- Delivery date on request
