References
Gedore:DTT 42 5
Rubix:429188
Manufacturer :1669567
EAN:4010886836170

Technical specification
Product details : Klucz trzpieniowy 6-kątny z chwytem T 5mm 1669567
Hexagon Allen key 5 mm With 3 hexagons, same size each end T-handle fixed
Strengths
•With 3 hexagons, same size each end
T-handle fixed
T-handle fixed
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 180 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 64.27 excl. VAT
/ Each
zł 79.05 incl. VAT
- Delivery date on request
