Metal screws with metric thread Rubix-HU 009338100100130
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009338100100130
Rubix:2664811

Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Steel Galvanized |
| Standard | DIN 933 |
Product details : Śruba 6-kątna M10x130-8.8 DIN933 ZN
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Steel Galvanized |
| Standard | DIN 933 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Finishing | galvanised metal |
| Quality Grade | 8.8 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Diameter | 10 mm |
| Thread surface | total |
Show UNSPSC/ECL@SS
zł 150.57 excl. VAT
/ Each
zł 185.2 incl. VAT
- Delivery date on request
Length
130 mm
Material/finishing
Standard
DIN 933
Metrical diameter
M10