Metal screws with metric thread Rubix-HU DIN 931 8.8 M 36 x 120 Zn S
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:DIN 931 8.8 M 36 x 120 Zn S
Rubix:2664125


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M36 |
Product details : Śruba 6-kątna M36x120-8.8 DIN931 ZN
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Finishing | galvanised metal |
| Quality Grade | 8.8 |
| Threading diameter | 36 mm |
| Type of threading | metric |
| Diameter | 36 mm |
Show UNSPSC/ECL@SS
zł 1,906.5 excl. VAT
/ Each
zł 2,345 incl. VAT
- Delivery date on request
Length
120 mm
Material/finishing
Standard
Metrical diameter
M36