• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Glues(469)
  • Adhesive tapes and protective films(462)
  • Fasteners(3 130)
  • Clamps & Knobs(327)
  • Site security(811)
See Fasteners, Adhesives & Tapes
  • Bolts(1 414)
  • Nuts(194)
  • Washers(323)
  • Threaded rods, stud bolts, helicoils and spacers(35)
  • Screws(723)
  • Fastening and fixing products(4)
  • Pins, keys and bushes(255)
  • Hook and eye products(92)
  • Rivet dowel clamps(11)
  • Nails and staples(17)
  • Metal wires and cables(3)
  • Assortment of fasteners(34)
  • Fastening products(25)
See Fasteners
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Fasteners
  4. Pins, keys and bushes
  5. Pins
  6. Cylindrical pin
  7. Śruba imbusowa M10x45-10.9 DIN912

Cylindrical pin Rubix-HU DIN912 M10,0x045 10,9

Cylindrical pin Rubix-HU

See technical information

References

Rubix-HU:DIN912 M10,0x045 10,9
Rubix:2692236
brand logo

Product details : Śruba imbusowa M10x45-10.9 DIN912


Technical specifications


Attributes
Show UNSPSC/ECL@SS
zł 129.15 excl. VAT
/ Each
zł 158.85 incl. VAT
  • Delivery date on request

Check our products from related categories

Cylindrical pin Rubix-HU 009338100060010Cylindrical pin Rubix-HU 009129200030012Cylindrical pin Rubix-HU 009311000120300Cylindrical pin Rubix-HU DIN 933 10.9 M 10 x 100 SCylindrical pin Rubix-HU 009318100200260Cylindrical pin Rubix-HU 009311000140150Cylindrical pin Rubix-HU 009339200040035Cylindrical pin Rubix-HU 009318100060070Cylindrical pin Rubix-HU 106429200060060Cylindrical pin Rubix-HU 009311000160120Cylindrical pin Rubix-HU DIN 975 A 2 M 16 A 2 SCylindrical pin Rubix-HU DIN 975 8.8 M 24 Zn SCylindrical pin Rubix-HU 009349200140000Cylindrical pin Rubix-HU 009338100100030Cylindrical pin Rubix-HU DIN 933 8.8 M 36 x 130 Zn S
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap