References
Rubix-HU:DIN 975 A 2 M 16 A 2 S
Rubix:2644643
Product details : PRĘT GWINTOWANY M16x1000 DIN976 A2
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material/finishing | Steel |
Show UNSPSC/ECL@SS
zł 51.18 excl. VAT
/ Each
zł 62.95 incl. VAT
- Delivery date on request

