References
Guide:650-10
Rubix:2585867
Manufacturer :223536608

Product details : Rękawice cienkie robocze Guide 650 r.10
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Main material | polyurethane |
| Colour | black |
Show UNSPSC/ECL@SS
- Available

| Size | 10 |
|---|---|
| Main material | polyurethane |
| Colour | black |