References
Tegera:90020-10
Rubix:1275217
EAN:7392626045125


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Product details : Rękawice TEGERA 90020 skóra syntetyczna r.10
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | synthetic |
Show UNSPSC/ECL@SS
- Delivery date on request