Screwdriver bit socket Beta Tools 910LP 1,2X6,5
Screwdriver bit socket Beta Tools
See technical informationReferences
Beta Tools:910LP 1,2X6,5
Rubix:702576
Manufacturer :009100453
EAN:8014230033204

Product details : Nasadka 3/8 z płaską końcówką 1,2x6,5mm 910LP/12X6.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x65x30 mm |
|---|---|
| Logistic Weight | 44 g |
| Length | 54 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery date on request
