References
Beta Tools:900AS-MBL 5/16
Rubix:702401
Manufacturer :009000330
EAN:8014230175058

Product details : Nasadka 1/4 calowa długa 5/16 900AS/MBL/5/16
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x65x30 mm |
|---|---|
| Logistic Weight | 22 g |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 22 g |
Show UNSPSC/ECL@SS
zł 43.3 excl. VAT
/ Each
zł 53.26 incl. VAT
- Delivery date on request
