References
Beta Tools:728LS 32
Rubix:702095
Manufacturer :007280532
EAN:8014230029825

Product details : Nasadka udarowa długa slim 3/4 32mm 728LS/32
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x115x45 mm |
|---|---|
| Logistic Weight | 688,5 g |
| Length | 100 mm |
| Finishing | phosphate |
| Weight | 688.5 g |
Show UNSPSC/ECL@SS
zł 144.32 excl. VAT
/ Each
zł 177.51 incl. VAT
- Delivery date on request
