References
Beta Tools:8220 18
Rubix:706598
Manufacturer :082200218
EAN:8014230660769

Product details : Kausza 18mm aisi316 8220/18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 100 g |
| Length | 81 mm |
| Width | 23 mm |
| Height | 38 mm |
Show UNSPSC/ECL@SS
zł 22.04 excl. VAT
/ Each
zł 27.11 incl. VAT
- Delivery date on request
