References
Stomil:Z/S-1180
Rubix:106814

Product details : Z/S 1180 Pas klinowy
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1180 mm |
Show UNSPSC/ECL@SS
zł 6.55 excl. VAT
/ Each
zł 8.06 incl. VAT
- Available
