References
Stomil:C/S-3200
Rubix:116189
Product details : C/S 3200 Pas klinowy
Technical specifications
Attributes
| Upper width | 22 mm |
|---|---|
| Height | 14 mm |
| Pitch length | 3200 mm |
Show UNSPSC/ECL@SS
zł 57.32 excl. VAT
/ Each
zł 70.5 incl. VAT
- Delivery date on request

