Roller/Ball guide rail INA TKVD30-G3/400
Roller/Ball guide rail INA
See technical informationSee documentsReferences
INA:TKVD30-G3/400
Rubix:456640



Technical specification
Product details : Szyna TKVD 30-G3-HJ L=400mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 400 mm |
| Height | 23.5 mm |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
zł 220.67 excl. VAT
/ Each
zł 271.42 incl. VAT
- Delivery date on request
