References
Hiwin:EGR15U450H
Rubix:2124610

Product details : Szyna EGR15U H L=450mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 450 mm |
| Height | 12.5 mm |
| Precision | h |
| Design size | 15 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 158.78 excl. VAT
/ Each
zł 195.3 incl. VAT
- Delivery date on request