Roller/Ball guide rail INA TKVD30-G3/1530
Roller/Ball guide rail INA
See technical informationSee documentsReferences
INA:TKVD30-G3/1530
Rubix:1846136



Technical specification
Product details : Szyna TKVD30-G3 L=1530mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 1530 mm |
| Height | 23.5 mm |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
zł 844.05 excl. VAT
/ Each
zł 1,038.18 incl. VAT
- Delivery date on request
