References
NSK:N1H30 LCW-02PCZ 2000
Rubix:1418174

Product details :
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 2000 mm |
| Height | 26 mm |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 28 mm |
|---|---|
| Length | 2000 mm |
| Height | 26 mm |
| Design size | 30 mm |