Roller/Ball guide rail INA TKVD25-G3/2960
Roller/Ball guide rail INA
See technical informationSee documentsReferences
INA:TKVD25-G3/2960
Rubix:1215210



Technical specification
Product details : Szyna TKVD 25-G3-HJ L=2960mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 2960 mm |
| Height | 18.7 mm |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
zł 1,513.57 excl. VAT
/ Each
zł 1,861.69 incl. VAT
- Delivery date on request
