References
Hiwin:MGNR09R550HM
Rubix:1838955

Product details : Szyna MGNR09R klasa HM L=550mm
Technical specifications
Attributes
| Width | 9 mm |
|---|---|
| Length | 550 mm |
| Height | 6.5 mm |
| Precision | h |
| Design size | 9 mm |
| Centre-centre distance | 20 mm |
Show UNSPSC/ECL@SS
zł 291.16 excl. VAT
/ Each
zł 358.13 incl. VAT
- Delivery date on request