Cylindrical roller bearing Timken NU234EMAC4
Cylindrical Roller Radial Bearings - Single Row ISO
See technical informationReferences
Timken:NU234EMAC4
Rubix:2882841
Manufacturer :NU234EMAC4
EAN:0087796313378

Product details : Łożysko NU234EMAC4
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
zł 2,707.86 excl. VAT
/ Each
zł 3,330.67 incl. VAT
- Delivery date on request
