Shaft sealing joints and gamma rings SKF 50X72X8 HMS5 RG
Shaft SEALING RING HMS5
See technical informationReferences
SKF:50X72X8 HMS5 RG
Rubix:824588
Manufacturer :509830
EAN:7316572034569

Product details : 50X72X8 HMS5 RG Uszczelnienie
Technical specifications
Attributes
| Logistic Weight | 23,6 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
