References
Freudenberg Sealing Technologies:40421926
Rubix:636823
Manufacturer :40421926

Product details : 14X22X7 AUASOB 94AU925 P-ń zgarn.
The ASOB wiper is a dirt wiper with a projecting wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Height | 7 mm |
| Execution | au asob |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
zł 20.28 excl. VAT
/ Each
zł 24.94 incl. VAT
- Delivery date on request
