Suction cups and soft grippers Piab 0101805
Flat suction cups U Silicone
See technical informationSee documentsReferences
Piab:0101805
Rubix:619263
Manufacturer :0101805



Technical specification
Product details : Przyssawka U50-2 Silikon, G1/4 męski, z filtrem siatkowym 0101805
Universal/flat suction cup in Silicone for handling objects with flat or slightly curved surfaces.
Strengths
Suitable for objects with flat or slightly curved surfaces.
Also used for concave objects.
Can be used in a wide temperature range
Excellent wear resistance
Technical specifications
Attributes
| Material | silicone (sil) |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | g1/4 male, with mesh filter |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
zł 98.09 excl. VAT
/ Each
zł 120.65 incl. VAT
- Delivery date on request