Suction cups and soft grippers SMC ZPRS-06-B5
Vacuum Pad Adapter
See technical informationSee documentsReferences
SMC:ZPRS-06-B5
Rubix:625517
EAN:3618036454642
Technical specification
Product details : Adapter z wtyk.6mm,kątowym ,gwint wewn.M5x0,8 ZPRS-06-B5
For the adsorption of general workpieces
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x29x27 mm |
|---|---|
| Logistic Weight | 13 g |
| Shape | round |
| Type | vacuum pad adapter |
Show UNSPSC/ECL@SS
zł 51.68 excl. VAT
/ Each
zł 63.57 incl. VAT
- Delivery date on request