Push-in Fitting - Connector Mecaline 883898
EQUAL UNION Y PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883898
Rubix:2290080
EAN:3660338373008

Technical specification
Product details : Złącze wtykowe Y, mosiądz niklowany, 8mm-8mm-8mm 883898
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | nickel-plated brass |
| Length | 44 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
zł 24.05 excl. VAT
/ Each
zł 29.58 incl. VAT
- Delivery date on request
