Push-in Fitting - Connector Festo NPQM-D-Q6-E-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q6-E-P10
Rubix:2291658
Manufacturer :558761
EAN:4052568055004

Technical specification
Product details : Złączka wtykowa, przelotowa , mosiądz niklowany, 6mm-6mm,NPQM-D-Q6-E-P10
Push-in connector NPQM-D-Q6-E-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 14,98 g |
|---|---|
| Connection 1 | 6 mm |
| Material | nickel-plated brass |
| Min. temperature | -20 °C |
| Connection 2 | 6 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
- Delivery date on request