References
SNR:CF30
Rubix:1173818
EAN:3413520477394

Technical specification
Product details : Pokrywa nieprzelotowa plastikowa CF 30
Endcaps for thermoplastic bearing units are attached to the housing. They ensure compliance with certain safety standards or can provide additional protection for the bearing unit when the environmental conditions are parti- cularly severe. They are made of white SR 50 polypropylene. Available in two versions, open or closed.
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Outer diameter | 30 mm |
| Width | 30 mm |
| Series | cf |
| Material | polypropylene |
Show UNSPSC/ECL@SS
- Delivery date on request
