References
FAG:TSV528
Rubix:598177
Manufacturer :0192923920000
EAN:4012801241731

Product details : Pierścień uszczelniający TSV528
Felt sealing set FAG
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 184,2x27,13x184,2 mm |
|---|---|
| Logistic Weight | 2505 g |
| Type | labyrinth ring |
| Inner diameter | 184.2 mm |
| Outer diameter | 27.125 mm |
| Width | 184.2 mm |
| Series | tsv |
Show UNSPSC/ECL@SS
zł 485.49 excl. VAT
/ Each
zł 597.15 incl. VAT
- Delivery date on request
