References
FLT:NJ2305 EM
Rubix:452489

Product details : Łożysko NJ2305 EM
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
zł 44.07 excl. VAT
/ Each
zł 54.21 incl. VAT
- Available

| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Cage | brass |